Synonyms:
Acid Blue 22
, Marine Blue V
, Disodium hydrogen aminomethyl[[4-[(sulphonatophenyl)amino]phenyl][4-[(sulphonatophenyl)imino]cyclohexa-2,5-dien-1-ylidene]methyl]benzenesulphonate
, China Blue
, Cotton Blue
, CI 42755
, Blackley Blue
, CN DcK-11
, Water Blue
10840
100503-664EA
48.3
USD
InStock
100503-664
Aniline blue, certified (C.I. 42755, C.N. DcK-11)
Aniline blue
Used in connective tissue staining procedures to stain collagen. Used in differential staining (Snodgress el al., Lab Invest. 26:329, 1972).
Can be used with biebrich scarlet for staining collagen, reticulum, muscle, plasma, and nuclei. All connective tissues.
For use in staining cytoplasm, cellulose and determining hydrolysis of fats. Can also be used as a contrast stain for carmine and as a counterstain with red nuclear dye.
Solubility : 50% Water; 0.0% Alcohol; 4.5% Cellosolve; 7.8% Glycol; 0.0% Xylene
Certifications: Certified by the Biological Stain Commission.
Caution: All Dyes/Stains are for research use only. Not meant for drug, food household use.