Synonyms:
Osmic acid anhydride
, Osmic acid
, Osmium (VIII) oxide
19130
19112
19110
19114
19100
19105
19103
19132
19134
19102
19115
19131
19116
19120
19104
100504-130EA
228.9
USD
InStock
100504-130
100504-132
100504-134
100504-136
100504-820
100504-810
100504-128
100504-812
100504-802
100504-814
100504-804
100504-816
100504-806
100504-818
100504-808
Osmic acid ≥99.95%, crystalline, highest purity
Osmium tetraoxide
Small size (2 ml), light-gauge, pre-scored amber glass ampoules containing OsO₄ crystal, are pre-cleaned and heat sealed in plastic bags to assure a contaminant-free solution.
Ampoules are also free of pressure-sensitive labels and, therefore, do not require cleaning prior to solution preparation.
Solubility 25.0% in CCl4
Solubility in water: 5.07% in Cold Water; 6.5% in Hot Water; Moderately sol. (7 g/100 mL)