Exceptionally stable C4 packing with high bonding coverage and base deactivation.
- Particle size: 3 µm or 5 µm, spherical
- Pore size: 100 Å
- Carbon load: 9%
- End-cap: yes
- pH range and temperature limit: 2.5 to 8 and 80 °C
- USP phase code: L26
- Phase category and ligand type: C4, butylsilane and monomeric C4
These columns feature less retention than C18 or C8 phases.