Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60 °F (15 °C)
- Hand inspected by our U.S. quality team
Certifications: Traceable to NIST.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy.
Caution: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.