These plain form hydrometers are available in a variety of models measuring the relative densities (specific gravity) of oil and petroleum products in various ranges from –1° to 96° API in accordance with the American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards.
- Conform to the accuracy requirements of ASTM hydrometers
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F/60°F
- Hand inspected by our U.S. quality team
Certifications: Traceable to NIST.
Ordering information: .
Delivery information: Packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy.
Caution: Note: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.