Caron's new 7350-Series Animal Rearing Chambers provide the results users need, without all the usual hassle.
- Near-ideal rearing conditions, from chambers purpose-built for challenging applications.
- Superior small animal rearing environment, with an easily-adjustable, high-volume fresh air exchange system that works with the chamber’s plenum-directed airflow system to minimize ammonia and CO2 buildup in the chamber
- All interior components, even optional lights, snap out without tools
- Simple and straightforward cleanup
Caron also offers a unique H2O2-based cycle option, providing validatable chamber sterilization in 2 hours, with no post-cycle cleanup. Parasites, viruses, bacteria, and fungus are completely eliminated. Available LED chamber lighting options include a unique narrow-spectrum zebrafish package that only provides the blue-spectra found to minimize mutation while maximizing hatch rate and adult weight. Diurnal programming is through Caron's signature color touchscreen controls, which are intuitive and easy to navigate. Additional chamber options include controlled humidification/dehumidification, analog and digital outputs, light-tight door covers, and one-handed door latches and locks.
Like all Caron chambers, the 7350 Series is designed to be facility-friendly, with a choice between 25 cu.ft. units that roll through a standard door on casters, and 33 cu.ft. units built for maximum capacity. Units are easy to use, requiring minimal training, and plug into standard 115 and 208/220 V wall outlets.
Temperature range: 10...40 °C
Temperature control: ±0.1 °C
Temperature uniformity: ±0.3 °C
Temperature sensor: 3-Wire RTD
Ordering information: Accessories available separately.