Hypersil™ PREP HS C8 reversed phase preparative HPLC columns are ideal for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention.
- Successful retention and separation of moderately hydrophobic analytes
- Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns
- C8 (USP L7) selectivity - high surface area particle with 100 Å pore size
- pH stable from two to eight
- Maximum temperature of 60 °C
The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.
Standard threaded and Standard flange hardware:
Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use
Standard threaded hardware for column Int. Ø. <40 mm
Standard flange hardware for column Int. Ø. ≥40 mm
XtendedLife hardware:
Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly
Compatible with SFC and is available in dimensions up to 50 mm Int. Ø.
Preparative guards are a proven and cost effective way to extend the lifetime of the prep column. These preparative guard columns require the use of a preparative guard holder.