The SCAT Safety Waste Caps provide maximum safety for your HPLC liquid disposal. Safely dispose of your liquid laboratory waste without contaminating the ambient air by using SafetyWasteCaps with integrated exhaust air filters. These high-performance filters regulate the air pressure balance and prevent the escape of vapors due to the resulting overpressure in the disposal container. The variety of closures, connections and thread sizes allows optimal adaptation to your HPLC situation. Additional versions with grounding connections, level controls or safety funnels or offer every convenience for safe disposal.
- High quality materials ensure maximum safety for lab and staff
- Can be individually equipped with level indicators, safety funnels or grounding connections
- 360° rotatable and up to 200 °C autoclavable screw cap for maximum flexibility
- Connection port for a SCAT exhaust filter V3.0 on each Safety Waste Cap
SCAT SafetyWasteCaps are available in the following versions:
Safety Waste Caps, basic: Standard Safety Waste Cap with different connections without additional functions.
Safety Waste Caps, level control: With additional automatic or mechanical monitoring of the disposal container fill level.
Safety Waste Caps, grounding connection: With grounding connector to dissipate static charge on the cap to prevent explosion or fire from sparks.
Safety Waste Caps, universal: Cap with a full complement of ports in all sizes and matching blanking plugs that can be universally adapted to any HPLC situation.
Safety Waste Caps, collector: Cap with 7 capillary connections for collecting waste from several HPLC systems in only one disposal container.
Ordering information: Further small parts like adapters, connectors, collectors, fittings or blind plugs can be ordered separately.
Delivery information: All SafetyWasteCaps come standard with a closure for a SCAT exhaust filter, compatible for all three sizes (S/M/L). PFA fittings, PTFE body and PPS screw cap are conforming to the requirements of flammability classification V-0 (UL-94). Blind plugs are provided to close connections which are temporarily inactive or not in use.