These tube furnaces can be used for horizontal (RSH) or vertical (RSV) operation.
- Tmax 1100 or 1300 °C
- Housing made of sheets of textured stainless steel
- Tmax 1100 °C: Type N thermocouple
- Tmax 1300 °C: Type S thermocouple
- Frame for vertical operation (RSV)
- Split-type design for simple insertion of the working tube
- Working tube made of ceramic C 530 for operation in air included in scope of delivery
- Heating elements on support tubes provide for free radiation
- RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
- RSH: switchgear and control unit integrated in furnace housing
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Using the wide range of accessories these professional tube furnaces can be optimally tailored to your process. By upgrading the furnaces with different gas supply systems the operation in a protective gas atmosphere, under vacuum or under flammable protective or reactive gases is possible. Besides convenient standard controllers for process control modern PLC control systems are also available.
The split-type design makes it easy to change the working tube. It allows a comfortable exchange of various working tubes (e.g. working tubes made of different materials).
Accessories information: Optional accessories include: charge control with temperature measurement in the working tube and in the furnace chamber outside the tube; display of inner tube temperature with additional thermocouple; different gas supply systems for non-flammable or flammable protective or reactive gases and vacuum operation; three-zone control for optimization of temperature uniformity; cooling systems for accelerated cooling of the working tube and charge; check valve at gas outlet avoids intrusion of false air; base frame with integrated switchgear and controller; alternative working tubes designed for process requirements; process control and documentation via VCD software package or Nabertherm Control Center (NCC) for monitoring, documentation and control. Contact your Avantor representative for more information.
Ordering information: These tube furnaces can be ordered in a variety of voltages, temperatures, heated lengths, single or three-zone control, and diameters depending on the required charge size. Select single-zoned or three-zoned models depending on required temperature uniformity across the needed heated length. In general, three-zoned models extend the accurate constant temperature in the heated length from one-third of the heated length to one-half. Models are rated up to 1100 or 1300 °C. Control options include the B500 controller for single-zoned units (5 programs with 4 segments each), or the P580 controller for three-zoned units (50 programs with 40 segments each).