Mettler-Toledo® ME-T balances are reliable balances for every laboratory that combine essential weighing functions with ease of use to deliver accurate results.
- Intuitive operation: 4.5" color touchscreen is easy-to-use, providing fast access to built-in applications
- Overload protection: Metal base with chemically resistant housing
- Robust performance: An Electromagnetic Force Compensation (EMFC) weighing cell delivers consistently reliable results and provides protection against accidental overload
- Easy data transfer: Eliminate manual data recording and transfer results via USB, RS232 and optional Bluetooth
The ME-T Standard Level balances offer high-quality construction and solid performance to ensure consistent and precise weighing results.
The metal base housing and a high quality finish make the ME-T balances robust enough for tough environments, while the smooth surfaces make them easy to maintain and clean.
Ten embedded applications including checkweighing, totaling and formulation allow operators to start working right away. Sample IDs and passcode protection make sure settings are not changed by unauthorized personnel. Multiple interfaces support barcode reader, printer and PC connections for easy traceability and data handling. USB and RS232 connectivity along with an optional Bluetooth adapter simplify data upload and transfer.
Certifications: UL listed and CSA certified.
Ordering information: The 0.01 g and 0.1 g models do not include draft shields.