The EZ FLO line of general purpose hypodermic needles by Air-Tite Products.
- High quality
- Low cost
- Broad range
- Standard bevel
- Thin wall 18 to 25 g
- Regular wall 27 and 30 g
Air-Tite Products' EZ FLO line of hypodermic needles offer high quality and a broad selection at an affordable price. Ranging from 18 to 30 gauge, these needles have a standard bevel with thin wall from 18 to 25 g and regular wall in 27 and 30 g to combine comfort with durability.
Made of stainless steel with a polypropylene hub. Sterilized by ethylene oxide.
Certifications: Complies with ISO 13485 and ISO 7864.
Packaging: Each needle is sterile, individually blister packaged in a box of 100.