Synonyms:
Petroleum benzin
, Petroleum ether
, Petroleum spirit
, FAM-Petroleum ether
1.01771.5000
1.01771.1000
1.01771.1000
1.01771.6025
1.01771.6025
1.01771.5000
EM1.01771.5000CS
2490.17
USD
InStock
CA1.01771.1000
EM1.01771.5000
CA1.01771.5000
EM1.01771.1000
CA1.01771.6025
EM1.01771.6025
FAM benzine DIN 51635, Supelco®
FAM benzine
Boiling point: 65 °C (1013 hPa)
Density: 0.76 g/cm3 (15 °C)
Explosion limit: 0.7 - 8.3 %(V)
Flash point: -26 °C
Ignition temperature: 245 °C
Melting Point: <-30 °C
Vapor pressure: 10 hPa (20 °C)
Solubility: NULL g/l slightly soluble