Synonyms:
Bonceau BS
, Acid Red 66
, Double Scarlet BSF
, Croceine Scarlet
, CI 26905
, Biebrich Scarlet sodium salt
11265
100503-680EA
55.07
USD
InStock
100503-680
Biebrich scarlet, water soluble, certified C.I. 26905
Biebrich Scarlet
Used with picric acid/aniline blue for staining collagen, recticulum, muscle, and plasma. Also Luna's method for erythrocytes & eosinophil granules and Guard's method for sex chromatin and nuclear chromatin.
Biebrich Scarlet, water soluble is also known as Bonceau BS; Acid Red 66; Croceine Scarlet and Double Scarlet BSF.
Solubility : 5.0% Water; 0.25% Alcohol; 1.5% Cellosolve; 1.5% Glycol; 0.0% Xylene
Certifications: Certified by the Biological Stain Commission.
Caution: All Dyes/Stains are for research use only. Not meant for drug, food household use.